Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
BriskHeat™ HWC High Temperature Heating Cords

Designed for use on small tubes, vessels and in places with limited space. BriskHeat™ HWC High Temperature Heating Cords provide high flexibility due to small 3mm wrap around diameters in laboratory, production or maintenance applications.
Supplier: BriskHeat™ HWC1180
Requires : Temperature controller
Description
- Multi-stranded resistance wire heating element provides exceptional flexibility and durability
- Rapid thermal response provides accurate heat
- Samox™ outer sheath provides electrical insulation for safe use with electrically conductive surfaces
- Suitable for laboratory, R and D, gas tubing, production, maintenance, temporary heat and more
- Safe for use with glass and electrically conductive metal surfaces
- Includes 230mm (9 in.) long high temperature tie downs for safe and easy installation
- Requires temperature controller for safe operation
- Built-in split-plug design easily connects to any temperature controlling device
Certifications
CE Marked
Compliance
RoHS
Specifications
CE, RoHS, REACH | |
Separable 2-prong split-plug (NEMA 1-15) | |
5.5 m | |
120V, 1000w | |
HWC | |
196w/m (60w/in.) | |
1000w | |
HWC High Temperature Heating Cords | |
1400°F |
0.18 in. | |
4.8mm | |
120 V | |
18 ft. | |
Samox™ knit and braided (Outer sheath and heating element) | |
Power leads: 610mm (24 in.) | |
Temperature controller | |
760°C |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction