Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Mettler Toledo™ HX/HS Dust Filter

Catalog No. 01912579 Shop All METTLER TOLEDO Products
Change view
Click to view available options
3 x 3 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
01-912-579 3 x 3 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 01-912-579 Supplier Mettler Toledo™ Supplier No. 30020838
Add to Cart
Add to Cart

Dust filters for HX/HS moisture analyzers prevent dust from entering the instrument through the ventilator. Ideal for dusty or dirty envionrments.

  • Extends the lifetime of Moisture Analyzer
  • Pack of 50
TRUSTED_SUSTAINABILITY

Specifications

For Use With (Equipment) HS/HX Moisture Analyzer
Material Glass Fiber
Length (English) 3 in.
Length (Metric) 7.62 cm
Width (English) 3 in.
Width (Metric) 7.62 cm
Height (English) 0.0196 in.
Height (Metric) 0.5 mm
For Use With (Application) Moisture Analysis
Quantity 50
Weight (English) 0.022 lb.
Weight (Metric) 10 g
Product Line Moisture Analyzers
Type Moisture Analyzer Accessory
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.