Learn More
Description
- Tube holders with clips, available to carry 16 x 15 mL or 8 x 50 mL tubes.
- Ideal for higher throughput of smaller samples.
Specifications
Specifications
| Color | Black |
| Autoclavable | Not Autoclavable |
| For Use With (Equipment) | HI-200 Hybridization Incubator |
| Holds | 4 Mini Tubes |
| Material | Plastic |
| No. of Places | 4 |
| No. of Shelves | 4 Tiers |
| Type | Tube Carrier |
| For Use With (Application) | Higher throughput of smaller sample |
| Includes | Clips |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.