Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

UVP Hybridization Oven Bottles and Accessories

Catalog No. p-2621919 Shop All UVP Inc. Products
Change view
Click to view available options
Product Type:
Acrylic Carousel (for upper chamber)
Carousel Kit
Hybridization Bottle (15 cm L)
Hybridization Bottle (30 cm L)
Rocker Tray
Material:
Borosilicate Glass
Stainless Steel
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Product Type Material
UVP98006703 Rocker Tray Stainless Steel
UVP76007501 Carousel Kit Borosilicate Glass
UVP07019402 Hybridization Bottle (30 cm L) Borosilicate Glass
UVP76008901 Acrylic Carousel (for upper chamber) Borosilicate Glass
UVP07019401 Hybridization Bottle (15 cm L) Borosilicate Glass
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. UVP98006703 Supplier UVP Supplier No. 98006703

Specifications

Material Stainless Steel
Product Type Rocker Tray
Length (Metric) 31.75 cm
For Use With (Application) DNA, RNA, or protein identification
For Use With (Equipment) UVP hybridization ovens
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.