Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Cytiva HyClone™ 100mM Sodium Pyruvate Solution

Catalog No. SH3023901 Shop All Cytiva Products
Change view
Click to view available options
Quantity:
100 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
SH3023901 100 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. SH3023901 Supplier Cytiva Supplier No. SH30239.01
NLSU: Get 1 Consumable Product When You Buy 1
View all promotions
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Filter sterilized. HyClone™ 100mM Sodium Pyruvate solution is an easily accessible carbohydrate source that may also have protective effects against hydrogen peroxide.

  • Manufactured in cGMP (21 CFR 820) compliant and ISO9001 certified facilities
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance cGMP and ISO 91:2 Guidelines
Content And Storage 2° to 8°C
Description Sodium Pyruvate, 100mM Solution
Concentration 100 mM
Form Liquid
Product Type Cell Boost Supplement
Sterility Sterile
Sterilization Method 0.1 μm Sterile-filtered
Endotoxin Level =1.0EU/mL
Quantity 100 mL
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.