Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Cytiva HyClone™ AdvanceSTEM™ Mesenchymal Stem Cell Expansion Kit

Catalog No. SH3087901 Shop All Cytiva Products
Change view
Click to view available options
Quantity:
1000 mL
500 mL
Kit - to make 11 mL complete media
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
SH3087901 500 mL
SH3087801 Kit - to make 11 mL complete media
SH3087902 1000 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. SH3087901 Supplier Cytiva Supplier No. SH30879.01
NLSU: Get 1 Consumable Product When You Buy 1
View all promotions
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Support expansion and maintenance of undifferentiated human mesenchymal stem cells (hMSCs) with HyClone™ AdvanceSTEM™ Mesenchymal Stem Cell Expansion Kit.

TRUSTED_SUSTAINABILITY

Specifications

Cell Type Undifferentiated Human Mesenchymal Stem Cells
Form Liquid
Product Type Stem Cell Differentiation Media
Sterility Sterile-filtered
Quantity 500 mL
Content And Storage Store at 2° to 8°C away from light
Description Mesenchymal Stem Cell Basal Medium
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.