Learn More
Description
- pH 7.0
- Lyophilized powder
Specifications
Specifications
| Certifications/Compliance | Packaged in cGMP (21 CFR 820) compliant and ISO9001 certified facilities |
| Content And Storage | 2° to 8° C |
| Form | Lyophilized Powder |
| Product Type | BSA |
| Sterility | Non-sterile |
| Endotoxin Level | ≤ 10 EU/mg |
| pH | 6.5 to 7.5 |
| Purity or Quality Grade | Cell Culture Grade |
| Quantity | 100 g |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.