Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Cytiva HyClone™ DMEM/F12 1:1 Media, Powder

Catalog No. SH3000404 Shop All Cytiva Products
Change view
Click to view available options
Quantity:
50 L
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
SH3000404 50 L
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. SH3000404 Supplier Cytiva Supplier No. SH30004.04
NLSU: Get 1 Consumable Product When You Buy 1
View all promotions
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Supports cell culture growth and biomanufacturing processes with powdered DMEM high glucose media. HyClone™ DMEM/F12 1:1 Media, Powder is manufactured using ISO 9001 processes.

  • High-quality classical media formulations in convenient packaging
  • Manufactured in cGMP (21 CFR 820) compliant and ISO9001 certified facilities
  • Exacting manufacturing processes ensure lot–to–lot consistency
TRUSTED_SUSTAINABILITY

Specifications

Form Powder
Product Type DMEM/F12 1:1 with L-glutamine, HEPES
Sterilization Method Non-sterile
With Additives Glutamine, HEPES
Without Additives No Sodium Bicarbonate
Quantity 50 L
Certifications/Compliance cGMP and ISO 9001:2000
Content And Storage 2° to 8°C, away from light and moisture
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.