Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Cytiva HyClone™ Hank's Balanced Salt Solution Powder

Catalog No. SH3001502 Shop All Cytiva Products
Change view
Click to view available options
Quantity:
1 x 10 L
2 x 5 L
With Additives:
Calcium, Magnesium, Phenol Red
Phenol Red
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity With Additives
SH3001502 2 x 5 L Calcium, Magnesium, Phenol Red
SH3001602 2 x 5 L Phenol Red
SH3001503 1 x 10 L Calcium, Magnesium, Phenol Red
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. SH3001502 Supplier Cytiva Supplier No. SH30015.02
NLSU: Get 1 Consumable Product When You Buy 1
View all promotions
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Available in lot sizes that facilitate scale-up and manufacturing.

HyClone™ Hanks' Balanced Salt Solution Powder is available in lot sizes that facilitate scale-up and manufacturing.

  • Cell culture application
  • All formulations incorporate a rigorous specification and approval process
  • TRUSTED_SUSTAINABILITY

    Specifications

    Certifications/Compliance cGMP and ISO 9001:2000 Guidelines
    Content And Storage 2° to 8° C
    Description With Calcium, with Magnesium, with Phenol Red (powder)
    Form Powder
    With Additives Calcium, Magnesium, Phenol Red
    Without Additives None
    Quantity 2 x 5 L
    Product Title
    Select an issue

    By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.