Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Cytiva HyClone™ HyCell™ CHO Media, Powder

Catalog No. SH3094801 Shop All Cytiva Products
Change view
Click to view available options
Quantity:
5 L
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
SH3094801 5 L
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. SH3094801 Supplier Cytiva Supplier No. SH30948.01
NLSU: Get 1 Consumable Product When You Buy 1
View all promotions
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

A versatile, animal-derived component-free (ADCF) cell culture media

  • Developed for Chinese Hamster Ovary (CHO) Cell Cultures in bioprocessing applications
  • Regulatory-friendly, chemically defined, and animal-derived component-free media
  • Specifically formulated through the HyClone™ Metabolic Pathway Design process
  • Provides excellent performance, supports high peak cell density, and enhances product yield and quality
  • Media can be used for batch, fed-batch, or perfusion applications in multiple cell culture platforms
TRUSTED_SUSTAINABILITY

Specifications

Form Powder
Product Type CHO Medium
Sterility Sterile
Sterilization Method 0.1 μm Sterile-filtered
Product Line HyCell
Quantity 5 L
Certifications/Compliance Manufactured in cGMP (21 CFR 820) Compliant and ISO9001 Certified Facilities
Content And Storage Store at 2°C to 8°C, Away from Light
Description Complete Powder without Poloxamer 188, L-Glutamine, Hypoxanthine, and Thymidine
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.