Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Description
Support cell culture growth and biomanufacturing processes with powdered HyClone™ Minimal Essential Medium with Earle's (MEM/EBSS), manufactured using ISO 9001:2000-certified processes.
Specifications
Specifications
| Form | Powder |
| Product Type | MEM/EBSS with L-glutamine, nonessential amino acids (NEAA) |
| Sterilization Method | Non-sterile |
| With Additives | Glutamine, Non Essential Amino Acids (NEAA) |
| Without Additives | None |
| Quantity | 50 L |
| Certifications/Compliance | cGMP and ISO 9001:2000 |
| Content And Storage | 2° to 8°C, away from light and moisture |
| Description | MEM/EBSS with L-Glutamine, Nonessential Amino Acids |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?