Learn More
Puritan™ HydraFlock™ Sterile Revised Ultrafine Flock Swab
Description
- A new era in flock swab technology. HydraFlock™ provides superior collection and release of specimens.
- The unique microstructure of Hydra’s multi-length fibers are designed to enhance rapid absorption and quick release of biological specimens
- Rapid diagnostic testing and specimen collection
- Ultrafine flock tip
- Tip material is comprised of a polyester bicomponent fiber
- Made in USA
Specifications
Specifications
| Tip Type | Ultrafine |
| Handle Material | Polystyrene |
| Tip Material | Flocked Polyester |
| Shelf Life | 5 Years |
| Sterility | Sterile |
| Packaging | Individually wrapped in paper/poly pouch |
| For Use With (Application) | Nasopharyngeal and Urethral Cell Collection |
| Diameter (English) Tip | 0.14 in. |
| Color | White |
| Diameter (Metric) Tip | 3.6 mm |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.