Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Puritan™ HydraFlock™ Sterile Revised Ultrafine Flock Swab

Catalog No. 22029697
Change view
Click to view available options
Breakpoint:
80 mm
Customizable (80 mm or 100 mm)
No Breakpoint
For Use With (Application):
Nasopharyngeal Collection
Nasopharyngeal and Urethral Cell Collection
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Breakpoint For Use With (Application)
22-029-697 No Breakpoint Nasopharyngeal Collection
22-029-698 80 mm Nasopharyngeal Collection
22-029-693 Customizable (80 mm or 100 mm) Nasopharyngeal and Urethral Cell Collection
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Catalog No. 22-029-697 Supplier Puritan™ Supplier No. 253320H
Add to Cart
Add to Cart
This item is not returnable. View return policy

Ultrafine Flock Tipped Applicator with Plastic Handle

  • A new era in flock swab technology. HydraFlock™ provides superior collection and release of specimens.
  • The unique microstructure of Hydra’s multi-length fibers are designed to enhance rapid absorption and quick release of biological specimens
  • Rapid diagnostic testing and specimen collection
  • Ultrafine flock tip
  • Tip material is comprised of a polyester bicomponent fiber
  • Made in USA

Specifications

Tip Type Ultrafine
Handle Material Polystyrene
Tip Material Flocked Polyester
Shelf Life 5 Years
Sterility Sterile
For Use With (Application) Nasopharyngeal Collection
Diameter (English) Tip 0.14 in.
Color White
Diameter (Metric) Tip 3.6 mm
Length (English) 6.04 in.
Length (Metric) 153.4 mm
Breakpoint No Breakpoint
Quantity 10 boxes of 50 individually wrapped swabs = 500/cs
Product Type Swab
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.