Learn More
Micro Essential Lab Hydrion™ Double Roll pH Test Paper Dispensers
Shop All Micro Essential Lab ProductsDescription
- Features cut-off lips on each side
- Wide-range papers provide a sharp color change for each full pH unit
- Short-range papers change for each 0.5 pH unit
Each carton contains 10 dispensers, each consisting of two 15-foot rolls of test paper and matching color charts. Provides for approximately 2000 tests.
Directions
Simply tear off a small strip of pH paper, dip into the test solution, then instantly compare the resulting color with the matching pH color chart.
Specifications
Specifications
| pH Range | 3 to 7.5 |
| Includes | Reusable dispenser, Matching color chart, 2 rolls of pH paper |
| No. of Tests | 2000 Tests |
| Type | Short-range pH Test Paper |
| Dimensions (L x W) | 4.6 m x 0.55 cm (15 ft. x 0.21 in.) |
| Length (English) | 15 ft. |
| Length (Metric) | 4.6 m |
| Width (English) | 0.21 in. |
| Width (Metric) | 0.55 cm |
This product is not intended to diagnose, treat, cure or prevent any disease or condition. Please contact a medical doctor to diagnose and treat any medical condition.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.