Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

STERIS Hydrogen Peroxide WFI Sterile Solution

Catalog No. 19415129 Shop All STERIS Corporation Products
Change view
Click to view available options
Volume (English):
22 oz.
32 oz.
1 gal.
Concentration:
0.03%
0.06%
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (English) Concentration
19-415-129 1 gal. 0.06%
19-415-130 22 oz. 0.03%
19-415-131 32 oz. 0.03%
19-415-132 1 gal. 0.03%
19-415-127 22 oz. 0.06%
19-415-128 32 oz. 0.06%
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
This item is not returnable. View return policy
Catalog No. 19-415-129 Supplier STERIS Supplier No. 1S0508WR
This item is not returnable. View return policy

A low residue cleaner with minimal organic carbon

  • Made with Hydrogen Peroxide and USP-quality Water For Injection (WFI)
  • Formulated to be a low residue cleaner with minimal organic carbon
  • Filtered, and filled in an ISO Class 5 aseptic environment to minimize the potential of particles being introduced during use
  • Each package is double bagged for easy entry into controlled environments
  • Includes an extensive documentation package to meet validation objectives
  • Supported by the STERIS Technical Services team for individualized application and validation assistance
  • Each lot is documented by a Certificate of Analysis that includes sterility results

Specifications

Product Type Disinfectant
Sterility Sterile
Composition Hydrogen Peroxide and USP-quality Water For Injection (WFI)
Concentration 0.06%
Container Type Bottle
Filtered Filtered
For Use With (Application) Removing Organic and Inorganic Residue From Surfaces
Quantity 4/Cs.
Volume (English) 1 gal.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.