Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Hydrogold Column Guard

Catalog No. p-7163712
Change view
Click to view available options
Length (Metric):
2 m
5 m
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
03-251-719 2 m
26H500553 5 m
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 03-251-719 Supplier Thermo Scientific™ Supplier No. 26H500253
Only null left
Add to Cart
Add to Cart

Provides protection to the analytical column.

Protects against column contamination caused by non-volatile materials, extending the column lifetime.
TRUSTED_SUSTAINABILITY

Specifications

Diameter (Metric) Inner 0.53 mm
Type GC Guard Column
Length (Metric) 2 m
Quantity 1
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.