Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eisco™ Hydrometer
SCI_ED

Catalog No. S27356 Shop All Eisco Products
Change view
Click to view available options
Length (Metric):
25 cm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
S27356 25 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S27356 Supplier Eisco™ Supplier No. PH0132B
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Used to measure the specific gravity of liquids, specially designed for use with heavy liquids.

  • Shot loaded hydrometer
  • For use with heavy liquids
  • Plastic storage case included
  • Range: 1.500 - 2.000 x 0.010
  • Overall length: 250 mm

Specifications

Type Shot Loaded Hydrometer
Increments 0.010 SG
Length (Metric) 25 cm
Includes Plastic Storage Case
Length (English) 9.8 in.
For Use With (Application) Measuring the specific gravity of heavy liquids
Specific Gravity Range 1.5 to 2.0
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.