Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

United Scientific™ Hydrometer Cylinders
SDPSCI_ED

Catalog No. S90319A Shop All United Scientific Supplies, Inc Products
Change view
Click to view available options
Capacity (Metric):
500 mL
600 mL
1000 mL
1200 mL
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
S90319A 500 mL
S90319B 600 mL
S90319C 1200 mL
S00831 1000 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. S90319A Supplier United Scientific™ Supplier No. HYC500
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Cylinders made from heavy borosilicate glass.

  • Beaded top with a pouring spout
  • Round base for stability

Specifications

Diameter (English) 1.96 in.
Diameter (Metric) 53 mm
Capacity (Metric) 500 mL
Material Borosilicate Glass
Width (Metric) 5 cm
Width (English) 1.96 in.
Shape Round
Base Type Round
Capacity (English) 16.9 oz.
Height (English) 12.7 in.
Height (Metric) 323 mm
Product Type Hydrometer Cylinder
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.