Learn More
Description
- Available in wide and narrow sizes
- Color coding for easy sorting after laundry
- Specially knitted bicep and wrist cuffs offer an extremely good performance
- Compliant with FDA food handling requirements
Specifications
Specifications
| Product Type | Sleeve |
| Construction | Knitted |
| Size | Wide |
| Material | HPPE Yarn |
| Color | Gray |
| Sterility | Non-sterile |
| Disposable | Reusable |
| Latex Free | No |
| Certifications/Compliance | REACH Compliant |
| Certifications/Compliance (Europe) | EN420:2003 + A1:2009; Category III |
Safety Services
Adhere to
Safety Regulations and Best Practices
Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

