Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Ansell HyFlex™ 11-251 Cut Protection Sleeve

Catalog No. 17108489 Shop All Ansell Products
Change view
Click to view available options
Size:
Wide
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
17-108-489 Wide
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 17-108-489 Supplier Ansell Supplier No. 11251180XW
Add to Cart
Add to Cart

HyFlex's best Cut Resistance Sleeve, with a sustainable design made with 32% recycled content.

  • Heightened defenses: HyFlex™11-251 protective sleeves are made with INTERCEPT™ Cut Resistance Technology to ensure ANSI/ISEA 105-2024 CUT A3 and EN ISO B standards.
  • Elevated comfort: A seamless HPPE yarn grants wearers a cool, breathable feel, while a thumb slot and bicep cuff hold them firmly in place
  • Reduced contaminant risks: They are silicone-free, averting the risk of contaminant transfer to metal before painting
  • Added practicality: The HyFlex™11-251s over-edges may be red, black or light blue, for narrow, wide or extra-wide
  • Food handling compliance: HyFlex™11-251 sleeves adhere to FDA food handling regulations 21 CFR 177.1520 and 21 CFR 177.2600
  • Certified harm-free: They possess Oeko-Tex™ certification, certifying them free of substances harmful to human health
  • Sustainable design: HyFlex™11-251 sustainable sleeves are designed with 32% recycled content* reducing our carbon footprint by 89g CO2eq/piece**

*% is the minimum recycled content in final product ** vs standard nylon sleeve

TRUSTED_SUSTAINABILITY

Specifications

Product Type Cut-resistant Sleeve
Size Wide
Construction Knitted
Material HPPE
Color Black
Sterility Non-sterile
Style Sleeve with Thumb Hole
Disposable Reusable
Closure Type Elastic Upper with Knit Cuff
Seam Type Seamless
Cut Resistance Rating A3
Cuff Style Knitwrist with thumbslot
Latex Free Yes
For Use With (Application) Press shop operations, Handling metal sheets and panels, Handling parts with sharp, rough edges, Handling structural and body components, Inspection, selecting, checking parts, Glass repair and replacement, Seizing structural and body parts, Body Surface checking, marking and touching up, Adjusting systems and screwing, Adjusting panels parts components
Certifications/Compliance ANSI/ISEA 105-2024 ABR Level 3, ANSI/ISEA 105-2024 PUN Level 3, EN ISO 21420:2020, Food Contact, ANSI/ISEA 105-2024 Cut Level A3, OEKO-TEX™ CITEVE, Category II
Certifications/Compliance (Europe) Ecovadis label, EN 388:2016 +A1:2018, CE Number, REACH Compliant
Length (English) 18 in.
Length (Metric) 45 cm
No. per Case 50
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.