Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Ansell™ HYFLEX™ 11-281

Catalog No. 17720634 Shop All Ansell Products
Change view
Click to view available options
Size:
Wide
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
17-720-634 Wide
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 17-720-634 Supplier Ansell™ Supplier No. 11281220WVEL
Add to Cart
Add to Cart

Protective arm sleeves with thumb slot, combining cut protection with unmatched comfort.

  • INTERCEPT™ Cut Resistance: Innovative knitwork for advanced defenses.
  • HPPE yarn: For protective sleeves with cool, breathable comfort.
  • Varied sizing: A perfect fit, with various width and length options.
TRUSTED_SUSTAINABILITY

Specifications

Size Wide
Product Type Cut-resistant Sleeve
Construction Knitted
Material Polyethylene Fiber
Color Dark Gray
Sterility Non-sterile
Style Sleeve with Thumb Hole
Disposable Reusable
Closure Type Elastic Ends
Seam Type Seamless
Cut Resistance Rating ANSI A4
Cuff Style Knitwrist with thumbslot
Latex Free Yes
Model 11-281
Certifications/Compliance CE Number, ANSI Cut A4, Ecovadis label, EN 388:2016 +A1:2018, EN ISO 21420:2020, Food Contact, OEKO-TEX™ CITEVE, Category II, REACH Compliant
Length (English) 22 in.
Length (Metric) 55 cm
Temperature (English) Max. 104 °F
Temperature (Metric) Max 40 °C
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.