Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Ansell HyFlex™ 11-290 High Cut Compression Sleeve
GREENER_CHOICE

Catalog No. 17000428 Shop All Ansell Products
Change view
Click to view available options
Size:
Narrow
Wide
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
17-000-428 Wide
17-000-427 Narrow
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 17-000-428 Supplier Ansell Supplier No. 11290180W
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

The HyFlex™ 11-290 High Cut Compression Sleeve provides contact heat and high cut protection while maintaining a comfortable ergonomic design.

  • Features Intercept™ technology to provide higher cut protection (ANSI Cut Level A5/ISO Cut Level E)
  • Provieds contact heat protection (EN407 Level 1)
  • Enhances arm movement, boosts blood circulation, and stabilises arm muscles to help prevent injuries (DIN SPEC 4868)
  • Ergonomic design ensures a perfect fit throughout the working day
  • Integrated elbow pad protects against impact
  • Available in two versions: Wide & Narrow
  • Fiberglass free
TRUSTED_SUSTAINABILITY

Specifications

Product Type Cut-protection Sleeves
Construction Knitted
Size Wide
Material Para-aramid, Stainless Steel, Polyamide, Spandex
Color Dark Blue
Sterility Non-sterile
Disposable Reusable
Closure Type Elastic Ends
Seam Type Seamless
Cut Resistance Rating ANSI A5
Cuff Style Knit
Cleaning Procedure Washing Temperature 104°F (40°C)
Latex Free Yes
Model 11-290
Certifications/Compliance ANSI CUT A5, ANSI ABR 3
Certifications/Compliance (Europe) ISO Cut Level E, EN407 Level 1, DIN SPEC 4868
Length (English) 18 in.
Length (Metric) 45 cm
Show More Show Less

Adhere to
Safety Regulations and Best Practices

Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.