Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Ansell HyFlex™ 11-515 High Visibility Cut-Resistant Gloves

Catalog No. 19501002 Shop All Ansell Products
Change view
Click to view available options
Size:
6
7
8
9
10
11
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
19-501-002 10
19-500-998 6
19-500-999 7
19-501-000 8
19-501-001 9
19-501-003 11
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
This item is not returnable. View return policy
Catalog No. 19-501-002 Supplier Ansell Supplier No. 285220
Add to Cart
Add to Cart
This item is not returnable. View return policy

Medium duty, high visibility gloves feature comfort and durability combined with ANSI Level 5 Cut performance.

  • Allows users to handle sharp parts and knives with confidence
  • Increases worker output and security in light oil or dry applications
  • Provides ANSI Level 4 abrasion resistance for longer life
  • New coating technology provides increased wear in high stress areas
  • Silicone-free and latex-free for worker and product protection
  • Available in a wide range of sizes to protect more workers
  • Also available in vend pack
TRUSTED_SUSTAINABILITY

Specifications

ANSI Abrasion Rating ANSI 4
Certifications/Compliance (Europe) EN 420:2003 + A1:2009
Construction Knit
Coating Material Nitrile
Color Orange, Yellow
Cut Resistance Rating ANSI A5
Hand Specific
Latex Free Yes
Product Type Cut-resistant Gloves
Size 10
EN388 Standard EN 388:4X42E, EN 388:4442
For Use With (Application) Press shop operations, handling metal sheets and panels, inspection, processing sheets, cutting glass
Glove Cuff Style Knit
Liner Material Aramid Fiber, Spandex, Stainless Steel
Model 285220
Series HyFlex™ 11-515
Length (English) 9 in.
Length (Metric) 23.5 cm
Show More Show Less

Adhere to
Safety Regulations and Best Practices

Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.