Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Ansell HyFlex™ 11-524 Cut-Resistant Gloves

Catalog No. 18366288 Shop All Ansell Products
Change view
Click to view available options
Size:
5
6
7
8
9
10
11
12
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
18-366-288 12
18-366-281 5
18-366-282 6
18-366-283 7
18-366-284 8
18-366-285 9
18-366-286 10
18-366-287 11
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
Catalog No. 18-366-288 Supplier Ansell Supplier No. 11524120
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Metal- and glass-free cut protection with all-day comfort and extended wear life.

  • All-day wearing comfort: metal- and glass-free 21-gauge liner improves flexibility
  • Extended wear life: level 4 abrasion resistance and thumb crotch reinforcement help reduce replacements
  • Uninterrupted workflow: touchscreen compatibility supports device use on the job
  • Lightweight construction: thin design supports movement and prolonged wear
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance ANSI/ISEA 105-2024 Puncture Level 2, ANSI/ISEA 105-2024 Abrasion Level 4, ANSI/ISEA 105-2024 Cut Level A4, Category II
Certifications/Compliance (Europe) EN 388:2016 +A1:2018 (4X31D); EN 420:2003 + A1:2009; REACH Compliant
Coated Area Palm
Construction Knit
Cuff Material INTERCEPT™ Cut Resistant Yarns
Coating Material Foam Nitrile
Color Black, Blue
Cut Resistance Rating ANSI A4
Hand Specific
Latex Free Yes
Material Nitrile
Product Type Cut-resistant Gloves
Size 12
Gender Unisex
Glove Cuff Color Blue
Glove Cuff Style Knit
Grip Design Smooth
Liner Material INTERCEPT™ Cut Resistance Technology
Lining Knit Lining
Packaging Type Pack
Puncture Rating ANSI/ISEA 105-16 Level 2
Thumb Style Reinforced
Yarn Gauge 21
Length (English) 10.63 in.
Length (Metric) 27.00 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.