Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Ansell HyFlex™ 11-525 Cut-Resistant Gloves

Catalog No. 18366304 Shop All Ansell Products
Change view
Click to view available options
Size:
5
6
7
8
9
10
11
12
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
18-366-304 12
18-366-297 5
18-366-298 6
18-366-299 7
18-366-300 8
18-366-301 9
18-366-302 10
18-366-303 11
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
Catalog No. 18-366-304 Supplier Ansell Supplier No. 11525120
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Metal- and glass-free cut protection that balances comfort and lasting durability for a wide range of industrial tasks.

  • All-day wearing comfort: metal- and glass-free liner improves wearer comfort
  • Extended wear life: level 5 abrasion resistance and thumb crotch reinforcement improve durability
  • Uninterrupted workflow: touchscreen compatibility supports continuous work
  • Balanced protection: A5 cut resistance for a wide range of industrial tasks
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance ANSI/ISEA 105-2024 Puncture Level 3, ANSI/ISEA 105-2024 Abrasion Level 5, ANSI/ISEA 105-2024 Cut Level A5, Category II
Certifications/Compliance (Europe) EN 420:2003 + A1:2009; EN 388:2016 +A1:2018 (4X42E); REACH Compliant
Coated Area Palm
Construction Knit
Cuff Material INTERCEPT™ Cut Resistant Yarns
Coating Material Nitrile
Color Black, Blue
Cut Resistance Rating ANSI A5
Hand Specific
Latex Free Yes
Material Nitrile
Product Type Cut-resistant Gloves
Size 12
Gender Unisex
Glove Cuff Color Blue
Glove Cuff Style Knit
Grip Design Smooth
Liner Material INTERCEPT™ Cut Resistant Yarns
Lining Knit Lining
Packaging Type Pack
Puncture Rating ANSI/ISEA 105-16 Level 3
Thumb Style Reinforced
Yarn Gauge 18
Length (English) 7.28 to 10.62 in.
Length (Metric) 185 to 270 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.