Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Ansell HyFlex™ 11-526VP Vend Pack Cut-Resistant Gloves

Catalog No. 18366328 Shop All Ansell Products
Change view
Click to view available options
Size:
5
6
7
8
9
10
11
12
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
18-366-328 12
18-366-321 5
18-366-322 6
18-366-323 7
18-366-324 8
18-366-325 9
18-366-326 10
18-366-327 11
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
Catalog No. 18-366-328 Supplier Ansell Supplier No. 11526VP120
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Advanced metal- and glass-free cut protection with all-day comfort and extended durability for demanding industrial applications.

  • All-day wearing comfort: metal- and glass-free liner supports prolonged wear
  • Extended wear life: level 5 abrasion resistance, a durable coating and thumb crotch reinforcement improve glove longevity
  • Uninterrupted workflow: touchscreen compatibility supports device handling
  • Advanced cut protection: A6 protection for demanding industrial applications
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance ANSI/ISEA 105-2024 Puncture Level 3, ANSI/ISEA 105-2024 Abrasion Level 5, ANSI/ISEA 105-2024 Cut Level A6, Category II
Certifications/Compliance (Europe) EN 420:2003 + A1:2009; EN 388:2016 +A1:2018 (4X42F); REACH Compliant
Coated Area Palm
Construction Knit
Coating Material Nitrile
Color Black, Dark Blue
Cut Resistance Rating ANSI A6
Hand Specific
Latex Free Yes
Material Nitrile
Product Type Cut-resistant Gloves
Size 12
Gender Unisex
Glove Cuff Color Dark Blue
Glove Cuff Style Knit
Grip Design Smooth
Liner Material INTERCEPT™ Cut Resistant Yarns
Lining Knit Lining
Packaging Type Case
Puncture Rating ANSI/ISEA 105-16 Level 3
Thumb Style Reinforced
Yarn Gauge 18
Length (English) 7.28 to 10.62 in.
Length (Metric) 185 to 270 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.