Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Ansell HyFlex™ 11-550 Cut-Resistant Nitrile-Coated Gloves, INTERCEPT™ Technology

Catalog No. 19010369 Shop All Ansell Products
Change view
Click to view available options
Size:
6
7
8
9
10
11
Glove Cuff Color:
Black
Blue
Brown
Purple
Red
Yellow
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size Glove Cuff Color
19-010-369 11 Blue
19-010-364 6 Purple
19-010-365 7 Red
19-010-366 8 Yellow
19-010-367 9 Brown
19-010-368 10 Black
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
This item is not returnable. View return policy
Catalog No. 19-010-369 Supplier Ansell Supplier No. 11550110
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Medium duty industrial gloves are designed for dry or slightly oily applications where workers need cut protection, and in some cases, protection from intermittent contact heat.

  • Comfort and dexterity
  • INTERCEPT Technology for enhanced cut protection (ANSI Cut Level A2)
  • Protection from nuisance nicks and abrasion
  • Foam nitrile coating channels away oil from the surface of the gloves, providing a secure grip in light oil applications
  • Soil masking black palm coating for extended product use
TRUSTED_SUSTAINABILITY

Specifications

ANSI Abrasion Rating ANSI 4
Certifications/Compliance (Europe) EN 420:2003 + A1:2009; Category III, EN 407
Construction Knit
Coating Material Nitrile Foam
Color Green, Black
Cut Resistance Rating ANSI A2
Hand Specific
Latex Free Yes
Material Aramid Fiber, Nylon, Nitrile
Product Type Cut-resistant Gloves
Size 11
EN388 Standard EN 388:4X21B
For Use With (Application) General assembly, general maintenance, inspection, light assembly of oil-coated pieces, material handling, plastics injection and molding
Glove Cuff Color Blue
Glove Cuff Style Knit
Liner Material Aramid Fiber, Nylon, Spandex
Model 11550110
Quantity 12 Pairs/Bag, 12 Bags/Cs.
Series HyFlex™ 11-550
Length (English) 7.8 in.
Length (Metric) 19.6 cm
Show More Show Less

Adhere to
Safety Regulations and Best Practices

Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.