Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Ansell HyFlex™ 11-594 VEND PACK Extreme Cut Resistance Gloves

Catalog No. 17033866 Shop All Ansell Products
Change view
Click to view available options
Size:
5
6
7
8
9
10
11
12
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
17-033-866 5
17-033-867 6
17-033-868 7
17-033-869 8
17-033-870 9
17-033-871 10
17-033-872 11
17-033-873 12
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
Catalog No. 17-033-866 Supplier Ansell Supplier No. 11594VP050
Add to Cart
Add to Cart

Boosts precision and productivity with second-skin comfort in an ANSI A9/ISO F+ -rated glove

  • AEROFIT™ Coating: up to 30% thinner* for exceptional tactility and control
  • Breathable 18-Gauge Liner: delivers premium comfort in precision handling
  • Productivity-Enhancing Design: enables faster, more precise work

*Versus standard Ansell glove with the same level of protection

  • Second-Skin Design: Engineered with AEROFIT™ Precision Comfort Technology, an innovative, flexible foam nitrile coating delivering improved tactility, sensitivity and a more comfortable, breathable glove feel
  • Premium Comfort: Overwhelmingly preferred for precision handling tasks and all-day wear*
  • Proven Productivity: Users wearing HyFlex safety gloves with AEROFIT™ Technology completed precision tasks faster than using comparable gloves on the market*
  • Advanced Cut Protection: Next-generation INTERCEPT™ reinforced HPPE yarn provides reliable ANSI/ISEA 105-2024 A9 / EN ISO F+ cut resistance for safety when handling sharp parts
  • Improved Compliance: Certified skin-friendly and touchscreen compatible to reduce glove removal during shifts

* Based on a survey of 52 glove wearers comparing Ansell gloves to the competitive gloves available on the market (May 2025); testing conducted with HyFlex 11-584 gloves. Results may vary across other gloves in the series.

Do not use against chemicals; the glove is not liquidproof. Do not use against flames or temperatures - 25°C or +100°C; Do not use for heavy-duty mechanical applications.

TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance ANSI/ISEA 105-2024 ABR Level 4
Certifications/Compliance (Europe) EN 388:2016 +A1:2018,OEKO-TEX™ Centexbel
Coated Area Palm
Construction Knit
Coating Material Foam Nitrile
Color Black
Cut Resistance Rating ANSI A9
Hand Specific
Latex Free No
Material Nylon, Spandex, Polyester, HPPE, Tungsten, Natural Rubber, Foam Nitrile
Product Type Cut-resistant Gloves
Size 5
EN388 Standard EN388:3X42F
For Use With (Application) Handling metal sheets and panels
Gender Unisex
Glove Cuff Color Black
Glove Cuff Style Knitwrist
Grip Design Rough
Lining Knit Lining
Packaging Type Bag
Puncture Rating ANSI/ISEA 105-16 Level 3
Quantity 6 Pairs/Band, 24 Bands/Carton
Series Hyflex 11-594 VEND PACK Aerofit Technology
Thumb Style Reinforced
Yarn Gauge 18
Length (English) 8.26 in.
Length (Metric) 210 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.