Learn More
Ansell HyFlex™ 11-605 Light Duty Nylon Gloves with Polyurethane Coated Fingertips
Shop All Ansell ProductsDescription
- Nylon gloves are comfortable and flexible
- Polyurethane coating on the fingertips enhances tactile sensitivity
- Designed for light and delicate applications that require high levels of dexterity
Specifications
Specifications
| ANSI Abrasion Rating | ANSI 3 |
| Coated Area | Fingertips |
| Coating Material | Polyurethane |
| Color | White, Yellow |
| Cut Resistance Rating | ANSI A1 |
| Exterior Finish | Fingertip Textured |
| Hand | Specific |
| Material | Nylon |
| Product Type | Dip-coated Gloves |
| Size | 8 |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.