Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Description
- Extremely thin work gloves offer comfort, fit, and sensitivity for the most delicate handling
- Designed for a wide range of lightweight applications in dry or slightly oily environments
- Polyurethane coating provides dexterity and abrasion resistance
Specifications
Specifications
| ANSI Abrasion Rating | ANSI 3 |
| Certifications/Compliance | CE Category II, ANSI/ISEA 105:2024 A1, EN 388:2016+A1:2018 3121X, EN ISO 21420:2020, REACH Compliant, Dermatest Certified |
| Certifications/Compliance (Europe) | CE Category II, EN 388:2016+A1:2018 003XA, EN ISO 21420:2020, REACH |
| Chemotherapeutic Rated | No |
| Coated Area | Palm |
| Construction | Knit |
| Coating Material | Polyurethane |
| Color | Blue |
| Cut Resistance Rating | ANSI A1 |
| Hand | Specific |
| Show More |
Safety Services
Adhere to
Safety Regulations and Best Practices
Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?

