Learn More
Description
- Reliable cut protection: comfortable cut-resistant liner supports everyday handling tasks
- Extended use in daily operations: durable coating with level 5 abrasion resistance
- Optimized value: cost-efficient design balances safety and affordability
- Comfortable construction: balanced design supports ease of wear throughout shifts
Specifications
Specifications
| Certifications/Compliance | ANSI/ISEA 105-2024 Puncture Level 3, ANSI/ISEA 105-2024 Abrasion Level 5, ANSI/ISEA 105-2024 Cut Level A2, Category II |
| Certifications/Compliance (Europe) | EN 388:2016 +A1:2018 (4X42B); EN 420:2003 + A1:2009; REACH Compliant |
| Coated Area | Palm |
| Construction | Knit |
| Cuff Material | Ansell INTERCEPT™ Technology |
| Coating Material | Polyurethane |
| Color | Gray, White |
| Cut Resistance Rating | ANSI A2 |
| Hand | Specific |
| Latex Free | No |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.