Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Ansell HyFlex™ 11-642VP Vend Pack Cut-Resistant Gloves

Catalog No. 18366344 Shop All Ansell Products
Change view
Click to view available options
Size:
5
6
7
8
9
10
11
12
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
18-366-344 12
18-366-337 5
18-366-338 6
18-366-339 7
18-366-340 8
18-366-341 9
18-366-342 10
18-366-343 11
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
Catalog No. 18-366-344 Supplier Ansell Supplier No. 11642VP120
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Reliable cut protection with a durable coating and optimized value for everyday industrial handling tasks.

  • Reliable cut protection: comfortable cut-resistant liner supports everyday handling tasks
  • Extended use in daily operations: durable coating with level 5 abrasion resistance
  • Optimized value: cost-efficient design balances safety and affordability
  • Comfortable construction: balanced design supports ease of wear throughout shifts
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance ANSI/ISEA 105-2024 Puncture Level 3, ANSI/ISEA 105-2024 Abrasion Level 5, ANSI/ISEA 105-2024 Cut Level A2, Category II
Certifications/Compliance (Europe) EN 388:2016 +A1:2018 (4X42B); EN 420:2003 + A1:2009; REACH Compliant
Coated Area Palm
Construction Knit
Cuff Material Ansell INTERCEPT™ Technology
Coating Material Polyurethane
Color Gray, White
Cut Resistance Rating ANSI A2
Hand Specific
Latex Free No
Material Polyurethane
Product Type Cut-resistant Gloves
Size 12
EN388 Standard EN 388:2016 +A1:2018 (4X42B)
Gender Unisex
Glove Cuff Color Gray
Glove Cuff Style Knit
Grip Design Smooth
Liner Material Ansell INTERCEPT™ Technology
Lining Lined
Packaging Type Case
Puncture Rating ANSI/ISEA 105-16 Level 3
Quantity 144 Pairs
Thumb Style Reinforced
Yarn Gauge 13
Length (English) 8.26 to 11.02 in.
Length (Metric) 210 to 280 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.