Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Ansell HyFlex™ 11-644 Cut Resistant Gloves

Catalog No. 17108488 Shop All Ansell Products
Change view
Click to view available options
Size:
5
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
17-108-488 5
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 17-108-488 Supplier Ansell Supplier No. 256868
Add to Cart
Add to Cart

HyFlex Versatile industrial gloves, combining cut protection, advanced durability, and dexterity.

  • Heightened protection: HyFlex™11-644 cut-resistant gloves utilize INTERCEPT™ Cut Resistance Technology to perform according to ANSI/ISEA105-2024 CUT A2 and EN ISO B laceration protection standards preventing workplace injuries
  • Enhanced durability: These abrasion-resistant gloves polyurethane coating remains both maneuverable and hard-wearing over time
  • Improved ergonomics:The 11-644 model's ergonomic fit and low palm weight makes it perfectly comfortable for highly precise operations
  • Genuine practicality: HyFlex™11-644 PPE gloves are also sold in vend pack form, for practical replenishment and re-application in real-world conditions
  • Lightweight ergonomic fit:Offering dexterity and all-day comfort
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance ANSI/ISEA 105-2024 ABR Level 5, ANSI/ISEA 105-2024 PUN Level 3, ANSI/ISEA 105-2024 Cut Level A2, EN ISO 21420:2020, Category II
Certifications/Compliance (Europe) CE Number, Ecovadis label, EN 388:2016 +A1:2018, REACH Compliant
Coated Area Palm
Construction Knit
Cuff Material HPPE, Nylon, Spandex
Coating Material Polyurethane
Color White, Gray
Cut Resistance Rating ANSI A2
Hand Specific
Latex Free Yes
Material HPPE, Nylon, Spandex
Product Type Cut- and Abrasion-resistant Glove
Size 5
EN388 Standard EN 388:4342B
For Use With (Application) Press shop operations, Handling metal sheets and panels, Handling parts with sharp, rough edges, Inspection (picking, checking and marking), Cutting glasses/sheets/ panels
Gender Unisex
Glove Cuff Style Knit
Grip Design Rough
Liner Material HPPE,Nylon,Spandex
Lining Knit Lining
Packaging Type Bag
Puncture Rating ANSI/ISEA 105-16 Level 3
Quantity 12 pairs/bag,12 bags/carton
Thumb Style Winged with Yoke
Yarn Gauge 13
Length (English) 8.14 to 10.90 in.
Length (Metric) 207 to 277 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.