Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Ansell HyFlex™ 11-724 VEND PACK Abraision Resistant Gloves

Catalog No. 17108495 Shop All Ansell Products
Change view
Click to view available options
Size:
6
7
8
9
10
11
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
17-108-495 11
17-108-490 6
17-108-491 7
17-108-492 8
17-108-493 9
17-108-494 10
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 17-108-495 Supplier Ansell Supplier No. 11724110VEND
Add to Cart
Add to Cart

HyFlex Lightweight abrasion-resistant gloves protect with exceptional durability.

  • Advanced durability: HyFlex™11-724 industrial gloves, certified to EN ABRASION LEVEL 4 and ANSI/ISEA 105-2024 ABRASION LEVEL 6, provide superior durability
  • Enhanced grip: HyFlex™11-724 industrial working gloves palm-dipped PU coating ensures excellent grip in light oil conditions
  • Lightened feel:Their lightweight PU coating also augments their dexterity, for simplified handling
  • Heightened defenses: INTERCEPT™ Cut Resistance Technology enables these gloves to achieve ANSI/ISEA 105-2024 CUT A2 and EN ISO B cut protection
  • Elevated comfort: HyFlex™11-724 safety gloves 13-gauge liner, with HPPE Lycra™and Spandex™, makes them exceptionally comfortable with continual use
  • Guaranteed convenience: These HyFlex™gloves are available in vend pack form, for easily accessible and re-applicable personal protection
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance ANSI/ISEA 105-2024 ABR Level 6, ANSI/ISEA 105-2024 PUN Level 4, ANSI/ISEA 105-2024 Cut Level A2, Dermatologically Tested, Ecovadis label, EN ISO 21420:2020, Category II
Certifications/Compliance (Europe) CE Number, EN 388:2016 +A1:2018, REACH Compliant
Coated Area Palm
Construction Knit
Cuff Material HPPE,Spandex
Coating Material Polyurethane
Color White, Gray
Cut Resistance Rating ANSI A2
Hand Specific
Latex Free Yes
Material HPPE, Spandex, Polyurethane
Product Type Cut- and Abrasion-resistant Glove
Size 11
EN388 Standard EN388:4342B
For Use With (Application) Assembly and inspection of components, Assembly and disassembly of equipment, Mounting and dismantling, Loading and unloading trucks and vehicles, Handling incoming goods, Maintenance, Lock smith, Compatible with consumer and industrial touchscreens
Gender Unisex
Glove Cuff Color White
Glove Cuff Style Knit
Grip Design Rough
Liner Material HPPE,Spandex
Lining Knit Lining
Packaging Type Bag
Puncture Rating ANSI/ISEA 105-16 Level 4
Thumb Style Winged with Yoke
Yarn Gauge 13
Length (English) 8.46 to 10.39 in.
Length (Metric) 215 to 264 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.