Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Description
- Advanced Protection: HyFlex™11-735 features a Lycra™enhanced liner designed using INTERCEPT™ Cut Resistance Technology, delivering EN ISO C/ANSI A4 cut protection.
- Exceptional Durability: With a palm-dipped PU coating, our gloves offer outstanding strength and long-lasting performance, achieving EN level 4 and ANSI level 6 abrasion resistance.
- Comfortable Fit: The 10G lightweight knitted liner of HyFlex™11-735 provides an ideal balance of comfort, flexibility, and protection.
- Enhanced Grip: The durable polyurethane coating ensures superior grip and performance, even in lightly oily conditions.
Specifications
Specifications
| Certifications/Compliance | ANSI/ISEA 105-2024 ABR Level 6, ANSI/ISEA 105-2024 PUN Level 3, ANSI/ISEA 105-2024 Cut Level A4, Ecovadis label, EN ISO 21420:2020, OEKO-TEX™ Centexbel, Category II |
| Certifications/Compliance (Europe) | CE Number, EN 388:2016 +A1:2018, REACH Compliant |
| Coated Area | Palm |
| Construction | Knit |
| Cuff Material | Fiber glass,HPPE,Nylon,Spandex |
| Coating Material | Polyurethane |
| Color | White, Black |
| Cut Resistance Rating | ANSI A4 |
| Hand | Specific |
| Latex Free | Yes |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?