Learn More
Description
- ANSI A5/EN ISO E cut protection: 4x greater cut resistance
- Ultralight formulation: All-day comfort and dexterity ensured
- Touchscreen-compatible design: Improved productivity and safety
Specifications
Specifications
| Certifications/Compliance | ANSI ABR 4, ANSI Cut A5, Dermatologically Tested, Ecovadis label, EN 388:2016 +A1:2018, EN ISO 21420:2020 |
| Coated Area | Palm |
| Construction | Knit |
| Cuff Material | HPPE, Tungsten, Spandex, Polyester |
| Description | Heightened defenses: Designed with INTERCEPT™ Cut Resistance Technology, and achieving ANSI A5/EN ISO E standards for cut resistance, HyFlex™ 11-755 industrial gloves guard against lacerations and prevent common workplace injuries. |
| Coating Material | Polyurethane |
| Color | Gray |
| Cut Resistance Rating | ANSI A5 |
| Hand | Specific |
| Latex Free | Yes |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.