Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Ansell HYFLEX™ 11-755 Cut-Resistant Gloves

Catalog No. 17103089 Shop All Ansell Products
Change view
Click to view available options
Size:
6
9
10
11
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
17-103-089 11
17-103-086 6
17-103-087 9
17-103-088 10
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 17-103-089 Supplier Ansell Supplier No. 11755110
Only null left
Add to Cart
Add to Cart

HYFLEX™ 11-755 Ultralight ANSI A5/EN ISO E-level cut-resistant gloves with touchscreen compatibility.

  • ANSI A5/EN ISO E cut protection: 4x greater cut resistance
  • Ultralight formulation: All-day comfort and dexterity ensured
  • Touchscreen-compatible design: Improved productivity and safety
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance ANSI ABR 4, ANSI Cut A5, Dermatologically Tested, Ecovadis label, EN 388:2016 +A1:2018, EN ISO 21420:2020
Coated Area Palm
Construction Knit
Cuff Material HPPE, Tungsten, Spandex, Polyester
Description Heightened defenses: Designed with INTERCEPT™ Cut Resistance Technology, and achieving ANSI A5/EN ISO E standards for cut resistance, HyFlex™ 11-755 industrial gloves guard against lacerations and prevent common workplace injuries.
Coating Material Polyurethane
Color Gray
Cut Resistance Rating ANSI A5
Hand Specific
Latex Free Yes
Material HPPE
Product Type Mechanical Protection Gloves
Size 11
EN388 Standard EN388:3X41E
For Use With (Application) Assembly and inspection of components, Picking, fastening components, Final assembly, Applying finish to materials, products
Gender Unisex
Glove Cuff Color Gray
Glove Cuff Style Knit
Liner Material HPPE, Tungsten, Spandex, Polyester
Lining Knit Lining
Model 11-755
Packaging Type 12 Pairs/Bag, 12 Bags/Carton
Yarn Gauge 18
Length (English) 88.5 to 112.2 in.
Length (Metric) 225 to 285 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.