Learn More
Description
- High dexterity handling: next-generation PU coating improves handling control
- Extended wear life: level 4 abrasion resistance and thumb crotch reinforcement support lasting durability
- Uninterrupted workflow: touchscreen compatibility supports device use on the job
- Higher cut protection: A5 resistance for demanding handling-intensive tasks
Specifications
Specifications
| Certifications/Compliance | ANSI/ISEA 105-2024 Puncture Level 2, ANSI/ISEA 105-2024 Abrasion Level 4, ANSI/ISEA 105-2024 Cut Level A5, Category II |
| Certifications/Compliance (Europe) | EN 420:2003 + A1:2009; EN 388:2016 +A1:2018 (4X31E); REACH Compliant |
| Coated Area | Palm |
| Construction | Machine Knit |
| Cuff Material | INTERCEPT™ Cut Resistant Yarns |
| Coating Material | Polyurethane |
| Color | Gray, Dark Blue |
| Cut Resistance Rating | ANSI A5 |
| Hand | Specific |
| Latex Free | Yes |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.