Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Ansell HyFlex™ 11-812 Foam Nitrile Coated Tearable Gloves

Catalog No. 19500756 Shop All Ansell Products
Change view
Click to view available options
Size:
6
7
8
9
10
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
19-500-756 10
19-500-752 6
19-500-753 7
19-500-754 8
19-500-755 9
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Catalog No. 19-500-756 Supplier Ansell Supplier No. 11812100
Add to Cart
Add to Cart
This item is not returnable. View return policy

A uniquely knit design allows the glove to easily tear at multiple high risk areas, significantly reducing the risk of hand injury if the glove becomes entangled in a rotating tool.

  • Ultra-thin assembly gloves designed to easily tear apart at multiple high risks areas
  • Foam nitrile coating provides extreme tactility when a high degree of precision is required
  • ZONZ Comfort Fit Technology keeps hands cool and comfortable
  • Gloves will not directly protect workers from injury caused by contact with a sharp or high-speed rotating machine
  • Discard gloves that have become entangled in a rotating machine, whether or not it has been torn
  • Recommended for rotating tools with a minimum torque of 10 Nm, and speeds over 200 RPM
TRUSTED_SUSTAINABILITY

Specifications

ANSI Abrasion Rating ANSI 2
Certifications/Compliance CE, EN 420:2003 + A1:2009, EN 388:2016 + A1:2018 (2010A), Dermatest-approved, Oekotex-certified
Certifications/Compliance (Europe) EN 420:2003 + A1:2009
Chemotherapeutic Rated No
Chlorinated No
Construction Knit
Coating Material Nitrile Foam
Color White
Exterior Finish No Texture
Hand Specific
Material Nylon, Spandex
Product Type Seamless Knit Gloves
Size 10
EN388 Standard 2010A
For Use With (Application) Automotive Assembly, Machinery/Equipment Operation, Metal Fabrication, and Warehousing
Gender Unisex
Glove Cuff Style Knit
Grip Design Rough
Liner Material Nylon, Spandex
Series HyFlex™ 11-812
Yarn Gauge 18
Length (English) 7.9 to 9.8 in.
Length (Metric) 200 to 250 mm
Product Line HyFlex
Show More Show Less

Adhere to
Safety Regulations and Best Practices

Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.