Learn More
Ansell HyFlex™ 11-840 Foam Nitrile Coated Gloves with Fortix™ Abrasion Resistance Technology
Shop All Ansell Products

Description
- Improved abrasion protection for long lasting handling
- Enhanced grip in dry environments for secure handling and a safer work environment
- 1.25 mm Fortix™ nitrile foam coating is soft, flexible, and comfortable
- Optimized knitting at the base of the pinky finger, across the finger tips, and through the palm matches natural hand contours for an ergonomic fit
- Ansel ZONZ™ Comfort Fit Technology optimizes the knitting in selecting zones of the liner improving support, breathability and range of movement
- Silicone free to prevent the transfer of silicone contaminants to metal parts prior to painting
- Benefits from proprietary washing process that efficiently extracts impurities to deliver a cleaner, more comfortable glove
- Oeko-Tex certified and dermatologically tested
Specifications
Specifications
| ANSI Abrasion Rating | ANSI 4 |
| Coating Material | Nitrile Foam |
| Color | Black |
| Cut Resistance Rating | ANSI A1 |
| Hand | Specific |
| Latex Free | Yes |
| Material | Nylon |
| Product Type | Dip-coated Gloves |
| Size | 9 |
| For Use With (Application) | Aerospace, Automotive Assembly, Machinery/Equipment Operation, and Metal Fabrication |
| Show More |
Safety Services
Adhere to
Safety Regulations and Best Practices
Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
