Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Ansell HyFlex™ 11-840 Foam Nitrile Coated Gloves with Fortix™ Abrasion Resistance Technology
GREENER_CHOICE

Catalog No. 19010343 Shop All Ansell Products
Change view
Click to view available options
Size:
6
7
8
9
10
11
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
19-010-343 11
19-010-338 6
19-010-339 7
19-010-340 8
19-010-341 9
19-010-342 10
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
This item is not returnable. View return policy
Catalog No. 19-010-343 Supplier Ansell Supplier No. 284614
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Fortix™ foam nitrile coating is soft to increase flexibility and comfort, while also providing up to 2 times more grip and 20% longer wear time.

  • Improved abrasion protection for long lasting handling
  • Enhanced grip in dry environments for secure handling and a safer work environment
  • 1.25 mm Fortix™ nitrile foam coating is soft, flexible, and comfortable
  • Optimized knitting at the base of the pinky finger, across the finger tips, and through the palm matches natural hand contours for an ergonomic fit
  • Ansel ZONZ™ Comfort Fit Technology optimizes the knitting in selecting zones of the liner improving support, breathability and range of movement
  • Silicone free to prevent the transfer of silicone contaminants to metal parts prior to painting
  • Benefits from proprietary washing process that efficiently extracts impurities to deliver a cleaner, more comfortable glove
  • Oeko-Tex certified and dermatologically tested
TRUSTED_SUSTAINABILITY

Specifications

ANSI Abrasion Rating ANSI 4
Certifications/Compliance ANSI/ISEA 105:2024 A1, EN 388:2016+A1:2018 4131A, EN 407:2020 X1XXXX, EN ISO 21420:2020, CE Category II, Dermatest Certified, OEKO-TEX™Standard 100 (Certificate No. 1408033), Food Contact Compliant
Certifications/Compliance (Europe) EN 388:2016 4131A, EN 407 X1XXXX, EN ISO 21420:2020, CE Category II
Chemotherapeutic Rated No
Coated Area Palm
Construction Seamless Knit
Coating Material Nitrile Foam
Color Black
Cut Resistance Rating ANSI A1
Hand Specific
Latex Free Yes
Material Nylon
Product Type Dip-coated Gloves
Size 11
For Use With (Application) Aerospace, Automotive Assembly, Machinery/Equipment Operation, and Metal Fabrication
Glove Cuff Style Knit
Grip Design Ansell Grip Technology
Liner Material Nylon/Spandex
Resistant To Abrasion
Series 11-840
Yarn Gauge 15
Length (English) 8 to 11 in.
Length (Metric) 200 to 275 mm
Product Line HyFlex
Show More Show Less

Adhere to
Safety Regulations and Best Practices

Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.