Learn More
Ansell HyFlex™ 11-925 Nitrile Coated Nylon Gloves with Ansell Grip™ Technology
Shop All Ansell ProductsDescription
- Fine gauge nylon/spandex yarn provides the user with an unrestricted second skin feel
- Proprietary coating blocks oil and lubricants from making contact with the wearer’s skin resulting in improved hand health and enhanced comfort
- Patented grip feature uses microscopic channels to wick away oil & moisture from the surface of parts or tools
- Gloves ensure safe, secure, and effective glove contact to reduce the risk of slippage
- Ergonomic hand shape for a more comfortable fit and increased dexterity
Specifications
Specifications
| ANSI Abrasion Rating | ANSI 3 |
| Coating Material | Nitrile |
| Color | Blue |
| Hand | Specific |
| Latex Free | Yes |
| Material | Nylon, Spandex |
| Product Type | Dip-coated Gloves |
| Size | 11 |
| EN388 Standard | 4111A |
| For Use With (Application) | Automotive Assembly, Machinery/Equipment Operation, and Chemical Handling |
| Show More |
Safety Services
Adhere to
Safety Regulations and Best Practices
Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
