Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Description
- Silicone and DMF free
- Grip performance for safe handling in dry to light oily applications
- Double dipped nitrile coating protects against oil and industrial fluid exposure while providing high durability and extended use life
- INTERCEPT Aramid Liner for increased cut performance
- Contact Heat Protection Level 1
Specifications
Specifications
| ANSI Abrasion Rating | ANSI 3 |
| Certifications/Compliance | CE 0086, EN 420:2003 + A1:2009, EN 388:4X32D, Category III |
| Certifications/Compliance (Europe) | CE 0086, EN 420:2003 + A1:2009; Category II |
| Coated Area | Full Glove |
| Construction | Knit |
| Coating Material | Nitrile |
| Color | Black |
| Cut Resistance Rating | ANSI A4 |
| Latex Free | Yes |
| Product Type | Dip-coated Gloves |
| Show More |
Safety Services
Adhere to
Safety Regulations and Best Practices
Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?
