Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Description
- Medium gloves knitted from stainless steel, polyester, Lycra™, HPPE and glass fibre provide outstanding cut protection and enhanced durability
- Highest cut protection with no compromise on comfort and flexibility
- Machine washable: no shrinkage even after multiple high temperature laundering
- Ambidextrous design: no need to pair, therefore more economical
- Latex-free: no risk of Type 1 allergies
- Ideal for food processing applications, including fish processing, meat and poultry processing and fruit and vegetable processing (sorting, cleaning, paring)
Specifications
Specifications
| Certifications/Compliance | Food contact approved, REACH compliant, ANSI A5 Cut Resistant, ANSI 3 ABR |
| Certifications/Compliance (Europe) | CE EN 420:2003, A1:2009, Cat II |
| Color | Blue |
| Cut Resistance Rating | ANSI A5 |
| Hand | Ambidextrous |
| Latex Free | Yes |
| Product Type | Cut-resistant Gloves |
| Size | 8 |
| EN388 Standard | EN 388 3 x 4 XE, EN 388 354 X |
| Glove Cuff Style | Knit |
| Show More |
Safety Services
Adhere to
Safety Regulations and Best Practices
Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?
