Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Ansell HyFlex™ 78-403 Multipurpose Safety Gloves

Catalog No. 17108483 Shop All Ansell Products
Change view
Click to view available options
Size:
6
7
8
9
10
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
17-108-483 6
17-108-484 7
17-108-485 8
17-108-486 9
17-108-487 10
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 17-108-483 Supplier Ansell Supplier No. 245281
Add to Cart
Add to Cart

HyFlex Multipurpose safety gloves protects products from cotton-lint and hand contamination.

  • Increased defenses: HyFlex™ 78-403 versatile hand protection gloves extended wrists provide better forearm coverage and ensure properties continuity with garments, reducing workplace injuries
  • Improved breathability and comfort: These Ansell HyFlex™ gloves feature a thin design, which results in good breathability as well as comfort, while preventing hand contamination when handling small components
  • Added protection: In addition, these industrial gloves have low-lint properties, which protects products from cotton-lint and hand contamination
TRUSTED_SUSTAINABILITY

Specifications

ANSI Abrasion Rating ANSI 0
Certifications/Compliance ANSI/ISEA 105-2024 ABR Level 3, ANSI/ISEA 105-2024 Cut Level X, ANSI/ISEA 105-2024 PUN Level X
Certifications/Compliance (Europe) EN 420:2003 + A1:2009, Ecovadis label, EN388:2016, Category I
Chlorinated No
Construction Knit
Cuff Material Polyester
Coating Material Uncoated
Color White
Exterior Finish Grip Pattern
Hand Ambidextrous
Material Polyester
Product Type Protective Gloves
Size 6
Style Full-hand Mitt
For Use With (Application) Applying Sealers,Touching up
Gender Unisex
Glove Cuff Color White
Glove Cuff Style Knit
Grip Design Raised Pattern
Liner Material Polyester
Yarn Gauge 13
Length (English) 6.7 to 10 in.
Length (Metric) 171 to 254 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.