Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Description
- Increased defenses: HyFlex™ 78-403 versatile hand protection gloves extended wrists provide better forearm coverage and ensure properties continuity with garments, reducing workplace injuries
- Improved breathability and comfort: These Ansell HyFlex™ gloves feature a thin design, which results in good breathability as well as comfort, while preventing hand contamination when handling small components
- Added protection: In addition, these industrial gloves have low-lint properties, which protects products from cotton-lint and hand contamination
Specifications
Specifications
| ANSI Abrasion Rating | ANSI 0 |
| Certifications/Compliance | ANSI/ISEA 105-2024 ABR Level 3, ANSI/ISEA 105-2024 Cut Level X, ANSI/ISEA 105-2024 PUN Level X |
| Certifications/Compliance (Europe) | EN 420:2003 + A1:2009, Ecovadis label, EN388:2016, Category I |
| Chlorinated | No |
| Construction | Knit |
| Cuff Material | Polyester |
| Coating Material | Uncoated |
| Color | White |
| Exterior Finish | Grip Pattern |
| Hand | Ambidextrous |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?