Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Ansell HyFlex™ 11-511 Medium Duty Cut-Resistant Gloves With Intercept Technology™

Catalog No. 19152011 Shop All Ansell Products
Change view
Click to view available options
Size:
6
7
8
9
10
11
Glove Cuff Color:
Black
Blue
Brown
Purple
Red
Yellow
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size Glove Cuff Color
19-152-011 11 Blue
19-152-006 6 Purple
19-152-007 7 Red
19-152-008 8 Yellow
19-152-009 9 Brown
19-152-010 10 Black
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
This item is not returnable. View return policy
Catalog No. 19-152-011 Supplier Ansell Supplier No. 205754
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Exclusive Intercept Technology with aramid fiber stretch armor protection provides workers with the ability to handle sharp parts and knives with confidence in light oil or dry applications.

Ideal for door and wood framing, glass installation, handling small sharp parts, knife handling, maintenance operations, paper slitting, sheet metal press, and small part stamping

  • Intercept Technology yarn
  • 100% silicone and latex free reduces product contamination and skin sensitivity
  • Redesigned finger length for greater comfort, dexterity, wear and flexibility
  • Enhanced Cuff Overedging (ECO) provides more elasticity in cuff area for donning and doffing
  • Proprietary nitrile foam technology provides increased wear in thumb crotch and palm area
  • Patented Knitted Variable Stitch Design (KVSD) provides improved fit by releasing tension in high stress zones of the glove

TRUSTED_SUSTAINABILITY

Specifications

ANSI Abrasion Rating ANSI 4
Certifications/Compliance (Europe) EN 420:2003 + A1:2009
Construction Knit
Coating Material Nitrile Foam
Color Green, Yellow
Cut Resistance Rating ANSI A5
Latex Free Yes
Product Type Cut-resistant Gloves
Size 11
EN388 Standard EN 388:4343D, EN 388:4442
For Use With (Application) Automotive, metal fabrication
Glove Cuff Color Blue
Glove Cuff Style Knit
Liner Material Aramid Fiber, Spandex, Stainless Steel
Model 11-511 11 205754
Series HyFlex™ 11-511
Length (English) 8.8 in.
Length (Metric) 22.5 cm
Show More Show Less

Adhere to
Safety Regulations and Best Practices

Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.