Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Ansell HyFlex™ 11-542 Lightweight Cut-Resistant Gloves, INTERCEPT™ Technology
Shop All Ansell ProductsDescription
- High level of cut resistance
- High dexterity
- Comfortable and lightweight
- Dirt masking design for extended use life
- EN 407 Contact heat protection Level 1
- Fiberglass free
- Natural rubber latex free
- Silicone Free
Specifications
Specifications
| ANSI Abrasion Rating | ANSI 4 |
| Certifications/Compliance (Europe) | EN 407, CE 0493, EN 420:2003 + A1:2009; Category III |
| Construction | Knit |
| Coating Material | Nitrile |
| Color | Black |
| Cut Resistance Rating | ANSI A7 |
| Hand | Specific |
| Latex Free | Yes |
| Material | Aramid Fiber, Stainless Steel Fiber, Spandex, Nitrile |
| Product Type | Cut-resistant Gloves |
| Show More |
Safety Services
Adhere to
Safety Regulations and Best Practices
Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?
