Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Ansell™ HyFlex™ INTERCEPT™ Cut Resistant Medium Duty Industrial Sleeves with Thumbslot
GREENER_CHOICE

Catalog No. 19010264 Shop All Ansell Products
Change view
Click to view available options
Size:
Narrow
Wide
Length (English):
12 in.
16 in.
18 in.
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size Length (English)
19-010-264 Wide 12 in.
19-010-265 Narrow 12 in.
19-010-266 Wide 16 in.
19-010-267 Narrow 16 in.
19-010-268 Wide 18 in.
19-010-269 Narrow 18 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
This item is not returnable. View return policy
Catalog No. 19-010-264 Supplier Ansell™ Supplier No. 11251120W
Add to Cart
Add to Cart
This item is not returnable. View return policy

Made of black yarn and are silicone and latex free for friendly paint and finish process

  • Seamless design
  • Red and black over edge is to indicate wide (black) and narrow (red) for easy laundry sorting purpose
  • Special knitted bicep cuffs keeps sleeve in place
  • Available in different lengths and widths (narrow or wide) for optimal fit and comfort to fit every worker
  • Engineered to perform in combination with any HyFlex cut resistant glove
  • Useful in automotive and transport, aerospace, machinery and equipment, metal fabrication, white goods industries
Applications:
  • Adjusting panels parts components
  • Adjusting systems and screwing
  • Body Surface checking, marking and touching up
  • Glass repair and replacement
  • Handling metal sheets and panels
  • Handling parts with sharp, rough edges
  • Handling structural and body components
  • Inspection, selecting, checking parts
  • Press shop operations
  • Press shop operations
  • Seizing structural and body parts
TRUSTED_SUSTAINABILITY

Specifications

Product Type Cut-resistant Sleeve
Size Wide
Material Ansell INTERCEPT™ Technology
Color Dark Gray
Sterility Non-sterile
Style Ambidextrous
Disposable Reusable
Closure Type Elastic Upper with Knit Cuff
Seam Type Seamless
Latex Free Yes
Length (English) 12 in.
Length (Metric) 30.4 cm
Show More Show Less

Adhere to
Safety Regulations and Best Practices

Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.