Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Ansell HyFlex™ 11-425 Abrasion and Cut-Resistant Knitted Glove

Catalog No. 19010238 Shop All Ansell Products
Change view
Click to view available options
Size:
8
9
10
11
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
19-010-238 11
19-010-236 8
19-010-235 9
19-010-237 10
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Catalog No. 19-010-238 Supplier Ansell Supplier No. 11425110
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Knitted gloves combine abrasion and cut resistance and provide the protection needed in dry and slightly oily environments. Color indicator ensures the wearer of always having the appropriate cut level performance.

  • Water-based process is environmentally friendly, and has an innovative coating
  • Silicone-free and DMF-free
  • Abrasion resistance
  • Seamless knitted glove, made with INTERCEPT™ technology
  • Also available in vendor pack
TRUSTED_SUSTAINABILITY

Specifications

ANSI Abrasion Rating ANSI 6
Certifications/Compliance FDA 21 CFR 177-2600, ASTM D6319
Certifications/Compliance (Europe) EN420:2003 +A1:2009; Category lll
Construction Knit
Coating Material Polyurethane
Color Gray, White
Cut Resistance Rating ANSI A3
Hand Specific
Latex Free No
Material Nitrile
Product Type Cut-resistant Gloves
Size 11
EN388 Standard EN 388:4X43C
For Use With (Application) Handling metal sheets and panels, applying sealers, production line, loading and unloading, maintenance
Glove Cuff Color White
Glove Cuff Style Knit
Liner Material Polyamide, Fiberglass, HPPE
Model 11425110
Quantity 12 Pairs/Bag, 12 Bags/Cs.
Series HyFlex™ 11-425
Length (English) 8.8 in.
Length (Metric) 22.5 cm
Show More Show Less

Adhere to
Safety Regulations and Best Practices

Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.